Push button head, Harmony XB4, metal, flush, red, 22mm, spring return, marked STOP

Item #: 13664

Cat #: ZB4BA434

UPC: 785901374497

Push button head, Harmony XB4, metal, flush, red, 22mm, spring return, marked STOP
Sign In or Register to view pricing and more.

Overview

Push button head, Harmony XB4, metal, flush, red, 22mm, spring return, marked STOP
This Harmony XB4, flush red button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color and marking. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901374497, ZB4BA434

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)