70W Metal Halide HID Lamp, 40K

Item #: 136632

Cat #: S5856

UPC: 045923058561

70 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

70 Watt; Metal Halide HID; Medium Base; ED17; Clear; 65 CRI; 4000K
Also known as: 045923058561, S5856

Specifications

Color: Clear
Wattage: 70
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Material: Glass, Metal, Ceramics, Quartz
Lumens: 6000
Light Technology: HID
Dimmable: No
Color: Clear
Base: Medium Screw (E26)
Color Rendering Index (CRI): 65
Lumens: 6000
Dimmable: No
Wattage: 70
Color Temperature: 4000 (Cool White)
Material: Glass, Metal, Ceramics, Quartz
Light Technology: HID

Customer Reviews

No reviews for this product
(0)