32W T8 Fluorescent Lamp, 41K

Item #: 136623

Cat #: S8420

UPC: 045923084201

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

32 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923084201, S8420

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass, Aluminum
Lumens: 2950
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Dimmable: No
Wattage: 32
Shape: T8 (Tubular)
Material: Glass, Aluminum
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)