Rack Mounting Angles - U Style (Type RA), 49"

Item #: 13660

Cat #: A60RA19TH

UPC: 783510745509

Sign In or Register to view pricing and more.
Documents & Guides
Rack Angles, 19 In Thru-Hole (2), Bulletin A80 (Accessories - Misc.), Size/Dims: Fits 60.06" x 24.06", Material/Finish: Steel/Zinc

Overview

Rack Angles, 19 In Thru-Hole (2), Bulletin A80 (Accessories - Misc.), Size/Dims: Fits 60.06" x 24.06", Material/Finish: Steel/Zinc
For Free-Stand Enclosures, Type 12 (Bulletin A30), Free-Stand Enclosures, Type 4 (Bulletin A4L) and One-Door Free-Stand Fiberglass Enclosures, Type 4X (Bulletin A17). Pairs of full-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment. Type RA rack mounting angles are 14 gauge steel with mounting holes .281 in. (7 mm) in diameter and spaced per EIA standard RS-310-D universal spacing. Use clip nut package AN1032 to provide tapped holes at desired locations. Angles and mounting hardware are plated. All mounting hardware is furnished. Includes two full-length angles.
Also known as: 783510745509, A60RA19TH

Specifications

Material: Steel
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)