9.8W LED Downlight, 27K

Item #: 1365998

Cat #: S29312

UPC: 045923293122

Sign In or Register to view pricing and more.
Documents & Guides
9.8 Watt LED Downlight Retrofit; 5 - 6"; 2700K; Dimmable; 120 Volts

Overview

9.8 Watt LED Downlight Retrofit; 5 - 6"; 2700K; Dimmable; 120 Volts
Satco's S29312 9.8 watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white Finish, this downlight delivers 35,000 hours of warm white light.
Also known as: 045923293122, S29312

Specifications

Volts AC: 120
Lumens: 650
Material: Thermoplastic
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 9.800
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Volts AC: 120
Material: Thermoplastic
Color Temperature: 2700 (Warm White)
Standards: California Proposition 65
Dimmable: Yes
Lumens: 650
Color Rendering Index (CRI): 90
Wattage: 9.800
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)

Customer Reviews

No reviews for this product
(0)