*** See Item DKL60VAA ***

Item #: 136595

Cat #: DKL60VAINC

UPC: 686334470780

Sign In or Register to view pricing and more.
Documents & Guides
*** See Item DKL60VAA ***

Overview

*** See Item DKL60VAA ***
Also known as: 686334470780, DKL60VAINC

Specifications

Length: 5 ft
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Yellow
Length: 5 ft
Wattage: 300
Color: Yellow
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)