Operator Interface, PanelView 5310, 10", Color, 24VDC

Item #: 1365671

Cat #: 2713P-T10CD1

UPC: 191326559867

Documents & Guides
Operator Interface, PanelView 5310, 10 Inch, Color, 4:3 Aspect Ratio, Touchscreen, 24 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Interface, PanelView 5310, 10 Inch, Color, 4:3 Aspect Ratio, Touchscreen, 24 Volt DC
The PanelView™ 5310 terminals are operator interface devices that monitor and control devices attached to ControlLogix controllers, CompactLogix™ 5370, 5380, or 5480 controllers, or CompactLogix L1, L2, or L3 controllers over an EtherNet/IP™ network. Animated graphic and text displays provide operators with a view into the operating state of a machine or process. Operators interact with the control system by using the touch screen.
Also known as: 191326559867, 2713P-T10CD1

Specifications

Volts DC: 24
Size: 10 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10 in

Customer Reviews

No reviews for this product
(0)