
M18™ ProPEX® Expansion Tool Kit
Item #: 1365652
Cat #: 2632-22XC
UPC: 045242345366
M18™ ProPEX® Expansion Tool Kit, Includes: (1) M18™ ProPEX® Expansion Tool (2632-20), (1) ProPEX Expander Cone Grease (49-08-2400), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812), (1) 1-1/4" M18™ ProPEX® Expansion Head, (1) 1-1/2" M18™ ProPEX® Expansion Head, (1) 1" M18™ ProPEX® Expansion Head (49-16-2608) & (1) Carrying Case
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18™ ProPEX® Expansion Tool Kit, Includes: (1) M18™ ProPEX® Expansion Tool (2632-20), (1) ProPEX Expander Cone Grease (49-08-2400), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812), (1) 1-1/4" M18™ ProPEX® Expansion Head, (1) 1-1/2" M18™ ProPEX® Expansion Head, (1) 1" M18™ ProPEX® Expansion Head (49-16-2608) & (1) Carrying Case
The M18™ ProPEX® expansion tool features an auto-rotating head for convenient one-handed operation. A D-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 in. – 1-1/2 in. ProPEX® connections. Designed specifically for Uponor® ProPEX®, the M18™ ProPEX® expansion tool is built to make effortless installations faster than any other tool in the industry.
Also known as: 045242345366, 2632-22XC
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)