This product may not be available in all locations.
![Push Button, Mushroom Head, Momentary, Yellow, 30mm, 1NC Push Button, Mushroom Head, Momentary, Yellow, 30mm, 1NC](https://rexel-cdn.com/products/ab800t-d9a2image.jpg?i=B9C68420-7D72-4ED1-AF0F-5A9ED0E83D06&f=420)
Push Button, Mushroom Head, Momentary, Yellow, 30mm, 1NC
Item #:
136543
Cat #:
800T-D9A2
UPC:
662073417781
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Closed, Contact Block
Overview
Push Button, Mushroom Head, 30 mm, Yellow, Momentary, NEMA 4/13, 1 Normally Closed, Contact Block
You’ve come to expect consistent, tireless performance from Allen-Bradley® 800T/H push-button product lines in the most demanding industrial environments. Innovative design is at the core to the reliability of these heavy-duty products – full diaphragm seals in push buttons, constant energy positive detent selector switch mechanisms, trigger-action E-stops, and Self Monitoring™ contact blocks.
Also known as: 662073417781, 800T-D9A2
Specifications
Family / Style: | 800T |
Type: | Mushroom Head, Pushbutton |
Color: | Yellow |
Family / Style: | 800T |
Color: | Yellow |
Type: | Mushroom Head, Pushbutton |
Customer Reviews
No reviews for this product
(0)