Plug-On Neutral Surface Cover For Loadcenter X5

Item #: 1365337

Cat #: CHPX5LS

UPC: 786689162382

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5

Overview

Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5
Eaton CH Plug-On Neutral Surface Cover For 150A Or Greater MLO Loadcenter, X5 
Also known as: 786689162382, CHPX5LS

Specifications

Family / Style: CH
Mounting: Surface
Height: 29.130 in
Width: 14.300 in
Family / Style: CH
Height: 29.130 in
Mounting: Surface
Width: 14.300 in

Customer Reviews

No reviews for this product
(0)