Cordset, Mini 9 Pin, Straight Female, 600V, 7A, 16 AWG, 5m

Item #: 136524

Cat #: 889N-F9AF-5

UPC: 611320239195

Documents & Guides
Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 5 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, Mini 9 Pin, 600 Volt, Straight Female, 7 Amp, 16 AWG, STOOW-A, Color Code A, 5 meter
Also known as: 611320239195, 889N-F9AF-5

Specifications

Gender: Female
Length: 5 m
Amps: 7
Volts DC: 600
Volts AC: 600
Color: Yellow
Material: STOOW-A
Pins: 9
Gender: Female
Amps: 7
Volts AC: 600
Material: STOOW-A
Length: 5 m
Volts DC: 600
Color: Yellow
Pins: 9

Customer Reviews

No reviews for this product
(0)