MC-AL 10/8SOL MULTI-COND ARMORLITE BLK/BLK-WHT/WHT/WHT-BLK/RE

Item #: 1365109

Cat #: 69-00-81-03

UPC: 032886051081

Sign In or Register to view pricing and more.
Documents & Guides
MC-AL 10/8SOL MULTI-COND ARMORLITE BLK/BLK-WHT/WHT/WHT-BLK/RED/RED-WHT /BLU/BLU-WHT W/10SOL GRD 1000R

Overview

MC-AL 10/8SOL MULTI-COND ARMORLITE BLK/BLK-WHT/WHT/WHT-BLK/RED/RED-WHT /BLU/BLU-WHT W/10SOL GRD 1000R
Also known as: 032886051081, 69-00-81-03

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Conductors: 8
Volts AC: 600
Stranding: Solid
Gauge: 10
Material: Copper
Conductors: 8
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)