This product may not be available in all locations.


Legend Plate, 30mm, Half Round, Gray/Black, Blank
Item #: 13649
Cat #: 9001KN300
UPC: 78590191561
Documents & Guides
Legend Plate, 30 mm, Half Round, Gray/Black, Blank
Sign In or Register to view pricing and more.
No associated products found.
Overview
Legend Plate, 30 mm, Half Round, Gray/Black, Blank
Also known as: 78590191561, 9001KN300
Specifications
Mounting: | Panel |
Type: | Legend Plate, Blank |
Color: | Gray/Black |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Color: | Gray/Black |
Standards: | California Proposition 65 |
Type: | Legend Plate, Blank |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)