Busbar, Module, with Terminals, 200mm Tall, 54mm Width, 63A

Item #: 136463

Cat #: 141A-FS54S63

UPC: 611320778359

Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 54 mm Width, 63 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, Module, with Terminals, 200 mm Tall, 54 mm Width, 63 Amp
Allen-Bradley® 141A modular control system (MCS) mounting systems from Rockwell Automation® provide a variety of different mounting solutions for IEC loadfeeders. Catalog item 141A-FS54S63 is a part of the Bulletin 141A family. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320778359, 141A-FS54S63

Specifications

Amps: 63
Type: Busbar, Breaker Module
Height: 200 mm
Width: 54 mm
Amps: 63
Height: 200 mm
Type: Busbar, Breaker Module
Width: 54 mm

Customer Reviews

No reviews for this product
(0)