Smart Attic Roof Fan

Item #: 1364625

Cat #: AFR-SMT-2.0

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Variable 10-speed ECM motor. Automatically adjusts fan speed with built-in thermostat, no settings required. Built-in humidistat to help keep humidity % in the attic under 60%. This fan can consistently keep the attic cooler than a traditional attic fan. Up to 2116 CFM on high at 170 Watts, down to 743 CFM at 15 Watts. Plug-and-play (no wiring).

Overview

Variable 10-speed ECM motor. Automatically adjusts fan speed with built-in thermostat, no settings required. Built-in humidistat to help keep humidity % in the attic under 60%. This fan can consistently keep the attic cooler than a traditional attic fan. Up to 2116 CFM on high at 170 Watts, down to 743 CFM at 15 Watts. Plug-and-play (no wiring).
Also known as: AFR-SMT-2.0

Specifications

Volts AC: 120
CFM: 2116
Volts AC: 120
CFM: 2116

Customer Reviews

No reviews for this product
(0)