Trident Pro Series Whole House Fan

Item #: 1364623

Cat #: QC-TRI-PRO-7.0X

UPC: 811658021411

Documents & Guides
Whole House Fan, Series: Trident Pro, CFM: 7015/5548, Watts: 1147/797, Duct Diameter: 24", Grille: 16" x 38", Permanent Split Capacitor (PSC) Motor. Not available for shipment to Hawaii.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Whole House Fan, Series: Trident Pro, CFM: 7015/5548, Watts: 1147/797, Duct Diameter: 24", Grille: 16" x 38", Permanent Split Capacitor (PSC) Motor. Not available for shipment to Hawaii.
The QuietCool Trident Pro  whole house fan features our patented, self-contained duct system that hangs in the attic to help neutralize the sound and noise vibration heard in the home. The result is zero noise vibration allowing the system to be used in the home without disturbing anyone who may be sleeping.
Also known as: 811658021411, QC-TRI-PRO-7.0X, Laundry chute, Surf tube

Specifications

Diameter: 24 in
Volts AC: 120
CFM: 7015
Diameter: 24 in
CFM: 7015
Volts AC: 120

Customer Reviews

No reviews for this product
(0)