Control Relay, TeSys K, 2NO/2NC, It or Equal to 690VAC, 120VAC Coil

Item #: 136417

Cat #: CA2KN22G7

UPC: 785901866183

Control Relay, TeSys K, 2 Normally Open / 2 Normally Closed, It or Equal to 690 Volt AC, 120 Volt AC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Relay, TeSys K, 2 Normally Open / 2 Normally Closed, It or Equal to 690 Volt AC, 120 Volt AC Coil
TeSys K control relay, 4 contacts (2NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals. For high operating rates until 180 cycles/min and ambient temperature -25/+50°C, it procures high reliability and durability. Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901866183, CA2KN22G7

Specifications

Volts AC Control: 120
Type: Control, Relay
Mounting: Surface
Amps: 20
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Mounting: Surface
Poles: 4
Standards: California Proposition 65
Type: Control, Relay
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)