FIT ELBOW 90D CW

Item #: 1364038

Cat #: LJW904CW

UPC: 786725328246

Sign In or Register to view pricing and more.
Documents & Guides
FIT ELBOW 90D CW

Overview

FIT ELBOW 90D CW
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: 786725328246, LJW904CW

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Knockouts: No
Width: 4 in
Standards: California Proposition 65
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)