Frame Shelf - 600x600mm

Item #: 13640

Cat #: PFSH66

UPC: 783510745905

Documents & Guides
Frame Shelf, fits 600x600mm +, Lt Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Frame Shelf, fits 600x600mm +, Lt Gray, Steel
The nVent HOFFMAN HOFPFSH66 Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. The shelf is 16 gauge steel finished with RAL 7035 textured gray polyester powder paint.
Also known as: 783510745905, PFSH66

Specifications

Type: Shelf, Rack
Mounting: Rack
Color: Gray
Material: Steel
Width: 21.570 in
Depth: 19.180 in
Type: Shelf, Rack
Color: Gray
Width: 21.570 in
Mounting: Rack
Material: Steel
Depth: 19.180 in

Customer Reviews

No reviews for this product
(0)