This product has been discontinued.
LED Slim Floodlight, 20W, 3000K, 2000 Lumen, 120-277V
Item #: 1363830
Cat #: SLMFLD1A/020UNVD830/WF/BZ/D
UPC: 046135601910
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 20 Watt, 3000K, 2000 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish
Overview
LED Slim Floodlight, 20 Watt, 3000K, 2000 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish
Also known as: 046135601910, SLMFLD1A/020UNVD830/WF/BZ/D
Specifications
Color Temperature: | 3000 (Warm White) |
Lumens: | 2000 |
Volts AC: | 120, 277 |
Type: | LED, Floodlight |
Wattage: | 20 |
Mounting: | Knuckle |
Color: | Bronze |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Wattage: | 20 |
Color: | Bronze |
Lumens: | 2000 |
Type: | LED, Floodlight |
Mounting: | Knuckle |
Customer Reviews
No reviews for this product
(0)