Plug-On Neutral Flush Cover for 150A or <, X9

Item #: 1363828

Cat #: CHPX9NF

UPC: 786689162252

Sign In or Register to view pricing and more.
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral flush cover for 150Aor greater convertible loadcenter, X9

Overview

Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral flush cover for 150Aor greater convertible loadcenter, X9
Also known as: 786689162252, CHPX9NF

Specifications

Mounting: Flush
Family / Style: CH
Height: 46 in
Width: 15.300 in
Mounting: Flush
Height: 46 in
Family / Style: CH
Width: 15.300 in

Customer Reviews

No reviews for this product
(0)