60414 CANOPY2A025UNVD84012S5WH 1CS 1SKU

Item #: 1363814

Cat #: CANOPY2A/025UNVD840/12S5/WH

UPC: 046135604140

Sign In or Register to view pricing and more.
Documents & Guides
60414 CANOPY2A025UNVD84012S5WH 1CS 1SKU

Overview

60414 CANOPY2A025UNVD84012S5WH 1CS 1SKU
Also known as: 046135604140, CANOPY2A/025UNVD840/12S5/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Color: White
Lumens: 3400
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 25
Lumens: 3400
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)