60398 CANOPY2A025UNVD84012R5WH 1CS 1SKU

Item #: 1363813

Cat #: CANOPY2A/025UNVD840/12R5/WH

UPC: 046135603983

Sign In or Register to view pricing and more.
Documents & Guides
60398 CANOPY2A025UNVD84012R5WH 1CS 1SKU

Overview

60398 CANOPY2A025UNVD84012R5WH 1CS 1SKU
Also known as: 046135603983, CANOPY2A/025UNVD840/12R5/WH

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 12 in
Wattage: 25
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277
Diameter: 12 in
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)