Metal Halide Lamp, Pulse Start, BT28, 320W, Clear

Item #: 13638

Cat #: MS320/PS/BU-HOR

UPC: 046135645075

Metal Halide Lamp, Pulse Start, 320 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 28000, CRI: 65, Color Temp: 4300K, Lamp Finish: Clear, ANSI Code: M154/E, Standard Case Qty: 6 Sylvania Part # 64507
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, Pulse Start, 320 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 28000, CRI: 65, Color Temp: 4300K, Lamp Finish: Clear, ANSI Code: M154/E, Standard Case Qty: 6 Sylvania Part # 64507
Also known as: 046135645075, MS320/PS/BU-HOR

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M132/E, M154/E
Base: Mogul Screw (E39)
Lumens: 30000
Shape: BT28 (Blown Tubular)
Color Temperature: 4300 (Cool White)
Color Rendering Index (CRI): 65
Volts AC: 135
Wattage: 320
Light Technology: HID
Type: Pulse Start
ANSI Code: M132/E, M154/E
Lumens: 30000
Color Temperature: 4300 (Cool White)
Volts AC: 135
Light Technology: HID
Color: Clear
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Wattage: 320

Customer Reviews

No reviews for this product
(0)