Safety Switch, Heavy Duty, Fusible, 200A, 4P, 150HP, 600VAC/DC, NEMA 12

Item #: 1363701

Cat #: H464AWK

UPC: 785901482604

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch Heavy Duty, 200A, Fusible, 600V, NEMA 3R/12, 4-Pole, Single Throw, UL Listed, Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor), Galvannealed Steel, Surface

Overview

Safety Switch Heavy Duty, 200A, Fusible, 600V, NEMA 3R/12, 4-Pole, Single Throw, UL Listed, Rainproof, Sleet/Ice proof and Dust tight (Indoor/Outdoor), Galvannealed Steel, Surface
These Square D heavy duty safety switches are designed to provide exceptional electrical protection in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard. Some of the things that make these switches desirable is there reliability, life durability, ease to install and safety features. Due to this, these heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs.
Also known as: 785901482604, H464AWK

Specifications

Amps: 200
Poles: 4
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Amps: 200
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)