Sign In or Register to view pricing and more.
Documents & Guides
InLine Hinged Window Cover Type 4X, 200x400x150mm, Brushed, Stainless 304
Overview
InLine Hinged Window Cover Type 4X, 200x400x150mm, Brushed, Stainless 304
Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510618902, LWC204015SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)