Disconnect Switch, Fusible, 100A, 600VAC, Flange Operated, Class J

Item #: 1363361

Cat #: 1494U-J100-C4-N-PC

UPC: 887172851407

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 4 Foot, Non-Metallic Handle, Protective Cover - for Line and Load

Overview

Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 4 Foot, Non-Metallic Handle, Protective Cover - for Line and Load
Also known as: 887172851407, 1494U-J100-C4-N-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Amps: 100
Length: 4 ft
Class: J
Volts AC: 600
Type: Disconnect Switch, Fusible
Mounting: Flange
Length: 4 ft
Volts AC: 600
Poles: 3
Amps: 100
Class: J

Customer Reviews

No reviews for this product
(0)