Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, 1000', Tri-Rated

Item #: 136325

Cat #: VASSARTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts.

Overview

Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts.
Also known as: VASSARTRIRATED1000RL

Specifications

Gauge: 4
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 4
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE

Customer Reviews

No reviews for this product
(0)