DC Drive, PowerFlex, 600VAC, 3PH, 810A, 600HP, IP20/Open, with Conformal Coating

Item #: 1363111

Cat #: 20P41AE810RA0NNN

UPC: 884951107731

Sign In or Register to view pricing and more.
Documents & Guides
DC Drive, PowerFlex, 600 Volt AC, 3-Phase, 810 Amps, 600 Horse Power, IP20/Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

DC Drive, PowerFlex, 600 Volt AC, 3-Phase, 810 Amps, 600 Horse Power, IP20/Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
The PowerFlex® DC drive (20P) provides digital control for precise speed and current regulation, easy programmability, extensive diagnostics, and non-regenerative or regenerative operation. PowerFlex DC drives can run various applications, including extruder operations, finishing, drawing, and coating. The PowerFlex DC drive can effectively control applications that exhibit shock loads, high inertia, rapid acceleration and deceleration rates, or continuous regeneration. These features of the PowerFlex DC drive make it an excellent choice for existing DC machinery upgrades. The compact design of this drive includes a fully contained power module and a common control structure for the entire range of horsepower. And, to make connectivity even easier, the PowerFlex DC drive provides a standard DPI™ interface that is compatible with all PowerFlex DPI communication products.
Also known as: 884951107731, 20P41AE810RA0NNN

Specifications

Horsepower: 600
Volts AC: 600
IP/NEMA Rating: IP20
Amps: 810
Type: DC Drive
Size: Frame D
Horsepower: 600
IP/NEMA Rating: IP20
Type: DC Drive
Volts AC: 600
Amps: 810
Size: Frame D

Customer Reviews

No reviews for this product
(0)