LED 2X2 VOLUMETRIC ARCHITECTURAL FIXTURE NO

Item #: 1363087

Cat #: 2VTL2-33L-ADP-EZ1-PWS1836-LP840

UPC: 888791074666

Sign In or Register to view pricing and more.
Documents & Guides
LED 2X2 VOLUMETRIC ARCHITECTURAL FIXTURE NOMINAL 3300 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS ELDOLED DIM 0-10V 80+ CRI 4000K

Overview

LED 2X2 VOLUMETRIC ARCHITECTURAL FIXTURE NOMINAL 3300 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS ELDOLED DIM 0-10V 80+ CRI 4000K
Also known as: 888791074666, 2VTL2-33L-ADP-EZ1-PWS1836-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 26.300
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 26.300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)