3/9/12W A19 LED Lamp, 50K

Item #: 1362958

Cat #: S9319

UPC: 045923093197

Sign In or Register to view pricing and more.
Documents & Guides
3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

3 Watt/9 Watt/12 Watt; A19 LED; 3-way; Frosted; 5000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Also known as: 045923093197, S9319

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Frosted
Wattage: 3, 9, 2012
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Angle: 220°
Lumens: 280/950/1200
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 3, 9, 2012
Shape: A19 (Arbitrary)
Dimmable: No
Lumens: 280/950/1200
Color Temperature: 5000 (Bright White)
Color: Frosted
Color Rendering Index (CRI): 80
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)