Louver Plate Kit, 4.75" x 4.50", Stainless Steel

Item #: 136267

Cat #: AVK34SS6

UPC: 783510849900

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (4 Louvers), Size/Dims: 4.75" x 4.50", Material/Finish: Stainless Steel Type 316.

Overview

Louver Plate Kit (4 Louvers), Size/Dims: 4.75" x 4.50", Material/Finish: Stainless Steel Type 316.
Also known as: 783510849900, AVK34SS6

Specifications

Height: 4 3/4 in
Color: Gray
Material: Stainless Steel
Width: 4 1/2 in
Height: 4 3/4 in
Material: Stainless Steel
Color: Gray
Width: 4 1/2 in

Customer Reviews

No reviews for this product
(0)