LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277V

Item #: 1362669

Cat #: MLLED3CJ5BU

UPC: 781381109741

Documents & Guides
LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Glass Refractor
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Luminaire, 38 Watt, 4100 Lumen, 5000K, 120-277 Volt, NEMA Type V Glass Refractor
Typical applications include pulp and paper mills, processing plants, chemical plants, petrochemical facilities, oil refineries, drilling rigs, foundries, waste and sewage treatment facilities, mining and steel mills.
Also known as: 781381109741, MLLED3CJ5BU

Specifications

Wattage: 38
Color Temperature: 5000 (Bright White)
Lumens: 4100
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4100
Dimmable: No
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)