This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 200 - 300 WTT, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Fixture Wattage: 200 - 300 WTT, Length: 8.81 IN, Width: 8.81 IN, Height: 14.07 IN, Housing Finish: Epoxy-Clad And Powder Coat Fixture, Guard And Mounting Hood, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 110 DEG C Supply Wire, Lens Material: Explosion-Proof And Heat And Impact-Resistant Glass Globe, Hub Size: 3/4 IN, Number Of Hubs: 1, Standard: Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, Ideal For Use In Chemical And Petrochemical Plants And In Other Heavy Process Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Atmospheres May Be Present, Suitable For Use In Wet Locations, Use With Threaded Metal Conduit
Overview
Appleton UNILETS A-51 Series Incandescent Factory Sealed Luminaire With Guard, Fixture Type: Pendant (Rigid Mounting), Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Lamp Wattage: 200 - 300 WTT, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Fixture Wattage: 200 - 300 WTT, Length: 8.81 IN, Width: 8.81 IN, Height: 14.07 IN, Housing Finish: Epoxy-Clad And Powder Coat Fixture, Guard And Mounting Hood, Housing Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 110 DEG C Supply Wire, Lens Material: Explosion-Proof And Heat And Impact-Resistant Glass Globe, Hub Size: 3/4 IN, Number Of Hubs: 1, Standard: Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428, Ideal For Use In Chemical And Petrochemical Plants And In Other Heavy Process Areas Where Ignitable Vapors, Dust, Moisture And Corrosive Atmospheres May Be Present, Suitable For Use In Wet Locations, Use With Threaded Metal Conduit
Also known as: 781381163194, AP2075G
Specifications
Base: | Medium Screw (E26) |
Mounting: | Pendant |
Wattage: | 300 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 300 |
Mounting: | Pendant |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)