This product may not be available in all locations.
1
more
Plug-On Neutral Surface Cover for 150A or <, X6
Item #: 1362562
Cat #: CHPX6NS
UPC: 786689162436
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X6
Overview
Eaton CH 3/4 in Loadcenter Accessories, CH plug-on neutral surface cover for 150A or greater convertible loadcenter, X6
Also known as: 786689162436, CHPX6NS
Specifications
Family / Style: | CH |
Length: | 1 in |
Height: | 34.200 in |
Width: | 14.300 in |
Family / Style: | CH |
Height: | 34.200 in |
Length: | 1 in |
Width: | 14.300 in |
Customer Reviews
No reviews for this product
(0)