XD1 Extreme Duty Circuit Puller
Item #: 1362529
Cat #: 65090901
UPC: 032886707469
Documents & Guides
XD1 Extreme Duty Circuit Puller, 600 lbs of Constant Pulling Force With 1000 lbs Peak Pulling Force
Sign In or Register to view pricing and more.
No associated products found.
Overview
XD1 Extreme Duty Circuit Puller, 600 lbs of Constant Pulling Force With 1000 lbs Peak Pulling Force
The Maxis® XD1 Extreme Duty Circuit Puller is the latest in the line of high speed lightweight cable pullers from Southwire’s Cable Pulling Equipment. Southwire’s heritage of innovation continues from the original Pull-It 1000TM Circuit Puller to the latest Maxis® XD1 Circuit Puller offering both strength under load and speed to get the job done on time. This patent pending design can reduce installer fatigue by eliminating the need to pull wire or rope by hand.
Also known as: 032886707469, 65090901
Specifications
Weight Capacity: | 600 lbs |
Weight Capacity: | 600 lbs |
Customer Reviews
5 Overall
(1)
5/5
Randy D. - Seattle on 08/05/2019
Battery-powered Wire Puller in a Backpack
The XD1 was impressive how easy it was to set-up. Used my Dewalt 20v drill to pull 4-#8 and 1-#10 CU around 450ft in 2"PVC underground from building to building using Southwire's 1100lb Qwikrope.
Didn't need any AC power, extension cords, temp boxes. Battery lasted thru all 3 wire pulls...very cool new technology from Southwire Tools.