GuardShield Enhanced Safety Light Curtain, 30 mm (1.18 IN) 1650 mm

Item #: 1362426

Cat #: 450L-E4HL1650YD

UPC: 889508563107

Sign In or Register to view pricing and more.
Documents & Guides
GuardShield Enhanced Safety Light Curtain, 30 mm (1.18 IN) 1650 mm (65.01 IN)

Overview

GuardShield Enhanced Safety Light Curtain, 30 mm (1.18 IN) 1650 mm (65.01 IN)
A simple, cost-effective solution, enhancing flexibility while maintaining the highest level of safety. Based on a unique patented transceiver technology, GuardShield™ 450L-E safety light curtains from Allen-Bradley® allow each stick to be used as a transmitter or as a receiver. Catalog item 450L-E4HL1650YD is a part of the Bulletin 450L-E product family from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and GuardShield are trademarks of Rockwell Automation, Inc.
Also known as: 889508563107, 450L-E4HL1650YD

Specifications

Type: Light Curtain
Color: Red
Range: 30 mm
Mounting: Surface
Height: 1650 mm
Type: Light Curtain
Range: 30 mm
Height: 1650 mm
Color: Red
Mounting: Surface

Customer Reviews

No reviews for this product
(0)