60185 BOLLARD1A018UNV830R8RBZ 1/CS 1/SKU

Item #: 1362391

Cat #: BOLLARD1A/018UNV830/R8R/BZ

UPC: 046135601859

Documents & Guides
60185 BOLLARD1A018UNV830R8RBZ 1/CS 1/SKU *Sylvania Part # 60185*
Sign In or Register to view pricing and more.

No associated products found.

Overview

60185 BOLLARD1A018UNV830R8RBZ 1/CS 1/SKU *Sylvania Part # 60185*
Also known as: 046135601859, BOLLARD1A/018UNV830/R8R/BZ

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120, 277
Diameter: 8 in
Color: Bronze
Height: 36 in
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: Bronze
Wattage: 18
Diameter: 8 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)