2-Light 13" Flush Fixture, Mahogany Bronze

Item #: 1362155

Cat #: 60-1256

UPC: 045923612565

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - 13" Flush with Champagne Linen Washed Glass - Mahogany Bronze Finish

Overview

2 Light - 13" Flush with Champagne Linen Washed Glass - Mahogany Bronze Finish
Satco's 60-1256 2-light, 13 inch flush mount fixture is a stylish lighting solution for the home. Illuminate dining rooms, kitchens, bathrooms, and foyers with this deep rich mahogany bronze flush mount featuring champagne linen washed Glass. Elegant and traditional, this 2-light flush mount adds sophistication to any home.
Also known as: 045923612565, 60-1256

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Color: Mahogany Bronze
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze
Volts AC: 120
Material: Steel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)