MULTI9 C60BP 1P C 63A MCB

Item #: 1362142

Cat #: M9F42163

UPC: 785901712992

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P C 63A MCB
Also known as: 785901712992, M9F42163

Specifications

Amps: 63
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 63
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)