![Bullet 2MP HD-TVI 5-50mm Bullet 2MP HD-TVI 5-50mm](https://rexel-cdn.com/products/spohtint702t.jpg?i=A46C64CE-F83F-4E45-A597-AED3A86BC6D8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Color HD-TVI Bullet Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 5-50mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Color: Dark Grey.
Overview
Color HD-TVI Bullet Camera, 2 Megapixel, 1/3" CCD, Resolution: 1984(H) x 1105(V), Min. Illumination: 0.01 Lux. Lens: 5-50mm, Power: 12VDC/24VAC. Power Draw: 12VDC, 500mA, 24VAC 195mA. HD-TVI up to 1600ft over Coax. Color: Dark Grey.
Also known as: 030519021647, HTINT702T
Specifications
Color: | Dark Gray |
Volts AC: | 24 |
Volts DC: | 12 |
Resolution: | 2MP |
Color: | Dark Gray |
Volts DC: | 12 |
Volts AC: | 24 |
Resolution: | 2MP |
Customer Reviews
No reviews for this product
(0)