Category 5e, Riser, 24/4-UTP (Solid), Red, 1000' Pull Box, 350MHz

Item #: 1362099

Cat #: MBW5U-01554

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Red, 1000' Pull Box

Overview

Category 5e, Riser, 24 AWG (Solid), 4 Unshielded Twisted Pairs, 350MHz, Red, 1000' Pull Box
Also known as: MBW5U-01554

Specifications

Gauge: 24
Color: Red
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Color: Red
Length: 1000 ft
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)