Replacement Lamp, Size: 50mm, 12V AC/DC, Type: LED Socket Mounted Module

Item #: 136194

Cat #: 855E-LL12A

UPC: 611320489002

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Size: 50mm, 12 Volt AC/DC, Type: LED Socket Mounted Module, Color: Amber, 855E Series.

Overview

Replacement Lamp, Size: 50mm, 12 Volt AC/DC, Type: LED Socket Mounted Module, Color: Amber, 855E Series.
Also known as: 611320489002, 855E-LL12A

Specifications

Color: Amber
Volts AC: 12
Volts DC: 12
Size: 50 mm
Color: Amber
Volts DC: 12
Volts AC: 12
Size: 50 mm

Customer Reviews

No reviews for this product
(0)