Push Button, Extended Head, with Guard, 24V AC/DC, Blue, 30mm

Item #: 13619

Cat #: 800H-QRA24B

UPC: 662468023627

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, with Guard, Illuminated, Blue, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm

Overview

Push Button, Extended Head, with Guard, Illuminated, Blue, 24 Volt AC/DC, Full Voltage, 1 Normally Open, 1 Normally Closed, Standard Contacts, NEMA 4/4X/13, 30 mm
Also known as: 662468023627, 800H-QRA24B

Specifications

Color: Blue
Volts DC: 24
Size: 30 mm
Type: Guard, Extended Head , Pushbutton
Material: Plastic
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Type: Guard, Extended Head , Pushbutton
Volts AC: 24

Customer Reviews

No reviews for this product
(0)