6A19/OMNI/220/LED/40K

Item #: 1361881

Cat #: S29833

UPC: 045923298332

Sign In or Register to view pricing and more.
Documents & Guides
6 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt

Overview

6 Watt; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120 Volt
Also known as: 045923298332, S29833

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 480
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)