Switch Box, Gangable, 2-1/2" Deep, with Plaster Ears

Item #: 136182

Cat #: 173FHB

UPC: 687855510849

Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2 Inch, Side Knockouts: (2) 1/2 Inch & (4) 21/32 Inch (priouts), Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5 Inch.

Overview

3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2 Inch, Side Knockouts: (2) 1/2 Inch & (4) 21/32 Inch (priouts), Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5 Inch.
Also known as: 687855510849, 173FHB, metal cut in, sg metal cut in, cut in box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Depth: 2 1/2 in

Customer Reviews

No reviews for this product
(0)