LED Bullet Floodlight, 5 Watt, 550 Lumen, 4000K, 120-277V

Item #: 1361766

Cat #: BULLTFL1A/005UNV740/MF/BZ

UPC: 046135601835

Documents & Guides
LED Bullet Floodlight, 5 Watt, 550 Lumen, 4000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish, Replaces 50W Halogen *Sylvania Part # 60183*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Bullet Floodlight, 5 Watt, 550 Lumen, 4000K, 70 CRI, 5 x 5 Distribution, 120-277 Volt, Bronze Finish, Replaces 50W Halogen *Sylvania Part # 60183*
​The Bullet Floodlight luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 85% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Floodlight series is offered in three wattages/lumen packages for use in landscape, wall wash, façade, sign and general lighting.
Also known as: 046135601835, BULLTFL1A/005UNV740/MF/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 5
Color: Bronze

Customer Reviews

No reviews for this product
(0)