This product has been discontinued.

LED Bullet Floodlight, 20 Watt, 2000 Lumen, 4000K, 120-277V
Item #: 1361764
Cat #: BULLTFL1A/020UNV740/MF/BZ
UPC: 046135601798
Documents & Guides
LED Bullet Floodlight, 20 Watt, 2000 Lumen, 4000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60179*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Bullet Floodlight, 20 Watt, 2000 Lumen, 4000K, 70 CRI, 4 x 4 Distribution, 120-277 Volt, Bronze Finish *Sylvania Part # 60179*
Also known as: 046135601798, BULLTFL1A/020UNV740/MF/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 2000 |
Wattage: | 20 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Wattage: | 20 |
Color: | Bronze |
Lumens: | 2000 |
Mounting: | Knuckle |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)