3' 10W T8 LED Lamp, 35K

Item #: 1361727

Cat #: LED10T8L36FG835SUBG7

UPC: 046135755170

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, Lumens: 1450, Color Temperature: 3500K, CRI: 82, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: G13 Medium Bipin, Length: 36 Inch, Rated Life: 60000 Hours, 10 per Case, *Sylvania Part # 75517*

Overview

SubstiTUBE LED Lamp, 10 Watt, Lumens: 1450, Color Temperature: 3500K, CRI: 82, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: G13 Medium Bipin, Length: 36 Inch, Rated Life: 60000 Hours, 10 per Case, *Sylvania Part # 75517*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select programmed rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs. 
Also known as: 046135755170, LED10T8L36FG835SUBG7

Specifications

Family / Style: SubstiTUBE
Wattage: 10
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Color: Frosted
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Color: Frosted
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)