2-Light 11" Semi Flush, Brushed Nickel

Item #: 1361682

Cat #: 60-200

UPC: 045923602009

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - Semi Flush with Alabaster Glass - Brushed Nickel Finish

Overview

2 Light - Semi Flush with Alabaster Glass - Brushed Nickel Finish
Satco's 60-200 2-light, 11 inch semi flush mount fixture features a brushed Nickel Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, and foyers with this elegant semi flush mount. Traditional, yet contemporary, this 2-light flush mount adds style to the home.
Also known as: 045923602009, 60-200

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)